RAASM

RAASM 9071348 waterhaspel 60m-Ø1/2 1/2F-1/2M vast RVS 100bar S560 8562.209

  • ERIKS:12735616
Image 1
Save to list

€2,868.00/ pieceexcl. VAT

€3,470.28incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.560
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
100 bar
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
1/2
Drum thread connection
Parallel ( G ) Male
Size of drum thread connection (inch)
1/2
Inlet threaded connection
Parallel ( G ) Female
With hose
Yes
For hose inside diameter
13 mm