RAASM

RAASM 9071345 waterhaspel 30m-Ø1 1F-1M vast RVS 100bar S560 8562.205

  • ERIKS:12735613
Image 1
Save to list

€3,124.80/ pieceexcl. VAT

€3,781.01incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.560
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
100 bar
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
1
With hose
Yes
For hose inside diameter
25 mm