

€2,328.00/ pieceexcl. VAT
€2,816.88incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAASM |
Series | S.560 |
Type | Hose reel |
Material | Painted steel |
Maximum operating pressure in bar | 100 bar |
Roll-up mechanism | Spring operated |
Inlet threaded connection | Parallel ( G ) Female |
Drum thread connection | Parallel ( G ) Male |
With hose | Yes |
Size of drum thread connection (inch) | 3/4 |
Size of inlet thread connection (inch) | 1 |
For hose inside diameter | 19 mm |