RAASM

RAASM 9071310 waterhaspel 30m-Ø1/2 1/2F-1/2M vast 100bar S540 8540.206

  • ERIKS:12735585
Image 1
Save to list

€1,135.20/ pieceexcl. VAT

€1,373.59incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.540
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
100 bar
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
1/2
With hose
Yes
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Male
Size of drum thread connection (inch)
1/2
For hose inside diameter
13 mm