RAASM

RAASM 9071305 waterhaspel zonder slang 1F-1F vast 100bar S540 8540.200

  • ERIKS:12735580
Image 1
Save to list

€750.00/ pieceexcl. VAT

€907.50incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.540
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
100 bar
Drum thread connection
Parallel ( G ) Female
With hose
No
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1
Size of inlet thread connection (inch)
1
Roll-up mechanism
Spring operated