

€440.40/ pieceexcl. VAT
€532.88incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAASM |
Series | S.390 |
Type | Hose reel |
Material | Painted steel |
Maximum operating pressure in bar | 100 bar |
Drum thread connection | Parallel ( G ) Female |
Size of inlet thread connection (inch) | 1/2 |
Inlet threaded connection | Parallel ( G ) Female |
With hose | No |
Roll-up mechanism | Spring operated |
Size of drum thread connection (inch) | 1/2 |