RAASM

RAASM 9071250 lucht/waterhaspel zonder slang 1/2F-1/2F zwenkbaar 20bar S440 8440.100

  • ERIKS:12735571
Image 1
Save to list

€465.60/ pieceexcl. VAT

€563.38incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.440
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1/2
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1/2
Roll-up mechanism
Spring operated
With hose
No