RAASM

RAASM 9071243 lucht/waterhaspel zonder slang 1/2F-1/2F zwenkbaar RVS S550 8552.105

  • ERIKS:12735564
Image 1
Save to list

€1,342.80/ pieceexcl. VAT

€1,624.79incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.530
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
1/2
Inlet threaded connection
Parallel ( G ) Female
With hose
No
Size of drum thread connection (inch)
1/2
Drum thread connection
Parallel ( G ) Female