RAASM

RAASM 9071242 lucht/waterhaspel L=15m-Ø1 1F-3/4M zwenkbaar RVS 20b S550 8552.103

  • ERIKS:12735563
Image 1
Save to list

€1,893.60/ pieceexcl. VAT

€2,291.26incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.530
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Size of drum thread connection (inch)
3/4
Drum thread connection
Parallel ( G ) Male
Roll-up mechanism
Spring operated
With hose
Yes
Size of inlet thread connection (inch)
1
Inlet threaded connection
Parallel ( G ) Female
For hose inside diameter
25 mm