RAASM

RAASM 9071239 lucht/waterhaspel zonder slang 1F-1F zwenkbaar RVS 20bar S550 8552.100

  • ERIKS:12735560
Image 1
Save to list

€1,395.60/ pieceexcl. VAT

€1,688.68incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.530
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Size of inlet thread connection (inch)
1
Inlet threaded connection
Parallel ( G ) Female
With hose
No
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1