RAASM

RAASM 9071231 lucht/waterhaspel zonder slang 1/2F-1/2F zwenkbaar RVS S420 8422.100

  • ERIKS:12735552
Image 1
Save to list

€752.40/ pieceexcl. VAT

€910.40incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.430
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Size of drum thread connection (inch)
1/2
Size of inlet thread connection (inch)
1/2
Drum thread connection
Parallel ( G ) Female
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
With hose
No