

€1,125.60/ pieceexcl. VAT
€1,361.98incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAASM |
Series | S.550 |
Type | Hose reel |
Material | Painted steel |
Maximum operating pressure in bar | 20 bar |
Roll-up mechanism | Spring operated |
Drum thread connection | Parallel ( G ) Male |
With hose | Yes |
Inlet threaded connection | Parallel ( G ) Female |
Size of drum thread connection (inch) | 1/2 |
Size of inlet thread connection (inch) | 1/2 |
For hose inside diameter | 13 mm |