RAASM

RAASM 9071224 lucht/waterhaspel L=20m-Ø3/4 1F-3/4M zwenkbaar 20bar S550 8550.102

  • ERIKS:12735545
Image 1
Save to list

€1,252.80/ pieceexcl. VAT

€1,515.89incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.550
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Size of inlet thread connection (inch)
1
With hose
Yes
Drum thread connection
Parallel ( G ) Male
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
3/4
For hose inside diameter
19 mm