RAASM

RAASM 9071223 lucht/waterhaspel L=15m-Ø3/4 1F-3/4M zwenkbaar 20bar S550 8550.101

  • ERIKS:12735544
Image 1
Save to list

€1,156.80/ pieceexcl. VAT

€1,399.73incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.550
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
With hose
Yes
Size of drum thread connection (inch)
3/4
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1
Inlet threaded connection
Parallel ( G ) Female
For hose inside diameter
19 mm