RAASM

RAASM 9071222 lucht/waterhaspel zonder slang 1F-1F zwenkbaar 20bar S550 8550.100

  • ERIKS:12735543
Image 1
Save to list

€762.00/ pieceexcl. VAT

€922.02incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.550
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Size of inlet thread connection (inch)
1
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Female
Roll-up mechanism
Spring operated
With hose
No
Size of drum thread connection (inch)
1