RAASM

RAASM 9071220 lucht/waterhaspel L=10m-Ø1/2 1/2F-1/2M zwenkbaar 20bar S420 8420.103

  • ERIKS:12735541
Image 1
Save to list

€580.80/ pieceexcl. VAT

€702.77incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.420
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1/2
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1/2
Roll-up mechanism
Spring operated
With hose
Yes
For hose inside diameter
13 mm