RAASM

RAASM 9071208 lucht/waterhaspel zonder slang 1/2F-1/2M vast RVS 20bar S430 8432.100

  • ERIKS:12735529
Image 1
Save to list

€721.20/ pieceexcl. VAT

€872.65incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.430
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1/2
Size of drum thread connection (inch)
1/2
With hose
No