RAASM

RAASM 9071201 lucht/waterhaspel zonder slang 1/2F-1/2F vast 20bar S560 8560.106

  • ERIKS:12735522
Image 1
Save to list

€1,177.20/ pieceexcl. VAT

€1,424.41incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.560
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Size of drum thread connection (inch)
1/2
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
1/2
With hose
No