RAASM

RAASM 9071079 lucht/waterhaspel zonder slang 1/2F-1/2F vast RVS 20bar S540 8542.105

  • ERIKS:12735505
Image 1
Save to list

€1,106.40/ pieceexcl. VAT

€1,338.74incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.540
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Inlet threaded connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
1/2
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
1/2
Drum thread connection
Parallel ( G ) Female
With hose
No