RAASM

RAASM 9071077 lucht/waterhaspel zonder slang 1/2F-1/2F vast RVS 20bar S530 8532.100

  • ERIKS:12735503
Image 1
Save to list

€913.20/ pieceexcl. VAT

€1,104.97incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.530
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Size of inlet thread connection (inch)
1/2
With hose
No
Drum thread connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1/2
Inlet threaded connection
Parallel ( G ) Female
Roll-up mechanism
Spring operated