RAASM

RAASM 9071072 waterhaspel zonder slang 1F-1F vast RVS 100bar S540 8544.200

  • ERIKS:12735502
Image 1
Save to list

€1,224.00/ pieceexcl. VAT

€1,481.04incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.540
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
100 bar
Size of drum thread connection (inch)
1
Drum thread connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
1
With hose
No
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female