RAASM

RAASM 9071069 lucht/waterhaspel L=12m-Ø3/8 3/8F-3/8M zwenkbaar 20bar S380 8380.101

  • ERIKS:12735500
Image 1
Save to list

€534.00/ pieceexcl. VAT

€646.14incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.380
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Size of inlet thread connection (inch)
3/8
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
3/8
Roll-up mechanism
Spring operated
With hose
Yes
Drum thread connection
Parallel ( G ) Male
For hose inside diameter
10 mm