RAASM

RAASM 9071064 lucht/waterhaspel zonder slang 1F-1F vast RVS 20bar S560 8562.100

  • ERIKS:12735496
Image 1
Save to list

€2,014.80/ pieceexcl. VAT

€2,437.91incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.560
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Size of drum thread connection (inch)
1
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
1
With hose
No
Inlet threaded connection
Parallel ( G ) Female