RAASM

RAASM 9071062 lucht/waterhaspel L=20m-Ø3/4 1F-3/4M vast RVS 20bar S540 8542.102

  • ERIKS:12735494
Image 1
Save to list

€1,630.80/ pieceexcl. VAT

€1,973.27incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.540
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Size of inlet thread connection (inch)
1
Size of drum thread connection (inch)
3/4
Drum thread connection
Parallel ( G ) Male
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
With hose
Yes
For hose inside diameter
19 mm