RAASM

RAASM 9071058 lucht/waterhaspel L=20m-Ø1/2 1/2F-1/2M vast RVS 20bar S530 8532.101

  • ERIKS:12735490
Image 1
Save to list

€1,219.20/ pieceexcl. VAT

€1,475.23incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.530
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Inlet threaded connection
Parallel ( G ) Female
Roll-up mechanism
Spring operated
With hose
Yes
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1/2
Size of drum thread connection (inch)
1/2
For hose inside diameter
13 mm