RAASM

RAASM 9071055 lucht/waterhaspel 1L=8m-Ø3/8 1/2F-3/8M vast RVS 20bar S430 8432.102

  • ERIKS:12735487
Image 1
Save to list

€952.80/ pieceexcl. VAT

€1,152.89incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.430
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
20 bar
Size of inlet thread connection (inch)
1/2
Drum thread connection
Parallel ( G ) Male
With hose
Yes
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
3/8
Roll-up mechanism
Spring operated
For hose inside diameter
10 mm