RAASM

RAASM 9071029 lucht/waterhaspel 1L=8m-Ø3/8 3/8F-3/8M vast 20bar S390 8390.102

  • ERIKS:12735474
Image 1
Save to list

€582.00/ pieceexcl. VAT

€704.22incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.390
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
3/8
With hose
Yes
Drum thread connection
Parallel ( G ) Male
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
3/8
For hose inside diameter
10 mm