RAASM

RAASM 9071021 lucht/waterhaspel 1L=8m-Ø3/8 1/2F-3/8M zwenkbaar 20bar S440 8440.102

  • ERIKS:12735470
Image 1
Save to list

€694.80/ pieceexcl. VAT

€840.71incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.440
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Size of drum thread connection (inch)
3/8
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1/2
With hose
Yes
Inlet threaded connection
Parallel ( G ) Female
For hose inside diameter
10 mm