RAASM

RAASM 9071020 lucht/waterhaspel zonder slang 1/2F-1/2F vast 20bar S530 8530.100

  • ERIKS:12735469
Image 1
Save to list

€501.60/ pieceexcl. VAT

€606.94incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.530
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Inlet threaded connection
Parallel ( G ) Female
With hose
No
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
1/2
Drum thread connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
1/2