RAASM

RAASM 9071019 lucht/waterhaspel L=15m-Ø1/2 1/2F-1/2M zwenkbaar 20bar S440 8440.104

  • ERIKS:12735467
Image 1
Save to list

€694.80/ pieceexcl. VAT

€840.71incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.440
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Size of inlet thread connection (inch)
1/2
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1/2
With hose
Yes
Inlet threaded connection
Parallel ( G ) Female
For hose inside diameter
13 mm