RAASM

RAASM 9071015 lucht/waterhaspel 1L=8m-Ø3/8 1/2F-3/8M zwenkbaar 20bar S420 8420.102

  • ERIKS:12735466
Image 1
Save to list

€643.20/ pieceexcl. VAT

€778.27incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.420
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Size of inlet thread connection (inch)
1/2
Inlet threaded connection
Parallel ( G ) Female
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
3/8
With hose
Yes
Drum thread connection
Parallel ( G ) Male
For hose inside diameter
10 mm