RAASM

RAASM 9071014 lucht/waterhaspel L=12m-Ø3/8 1/2F-3/8M zwenkbaar 20bar S420 8420.101

  • ERIKS:12735465
Image 1
Save to list

€578.40/ pieceexcl. VAT

€699.86incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.420
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Male
With hose
Yes
Size of drum thread connection (inch)
3/8
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
1/2
For hose inside diameter
10 mm