RAASM

RAASM 9071011 lucht/waterhaspel zonder slang 1/2F-1/2F vast 20bar S430 8430.100

  • ERIKS:12735463
Image 1
Save to list

€391.20/ pieceexcl. VAT

€473.35incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.430
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Female
With hose
No
Size of inlet thread connection (inch)
1/2
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1/2