RAASM

RAASM 9071006 lucht/waterhaspel L=15m-Ø1/2 1/2F-1/2M vast 20bar S430 8430.104

  • ERIKS:12735460
Image 1
Save to list

€621.60/ pieceexcl. VAT

€752.14incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.430
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
20 bar
Roll-up mechanism
Spring operated
With hose
Yes
Size of drum thread connection (inch)
1/2
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1/2
For hose inside diameter
13 mm