RAASM

RAASM 9066102 waterhaspel zonder slang 1/2F-1/2F zwenkbaar RVS S380 8382.200

  • ERIKS:12735455
Image 1
Save to list

€625.20/ pieceexcl. VAT

€756.49incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.380
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
100 bar
With hose
No
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1/2
Drum thread connection
Parallel ( G ) Female
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
1/2