RAASM

RAASM 9055042 waterhaspel 40m-Ø3/8 3/8F-3/8F vast RVS 200bar S560 8562.301

  • ERIKS:12735448
Image 1
Save to list

€2,552.40/ pieceexcl. VAT

€3,088.40incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.560
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
200 bar
Size of inlet thread connection (inch)
3/8
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
3/8
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Female
With hose
Yes
For hose inside diameter
10 mm