RAASM

RAASM 9055041 waterhaspel zonder slang 3/8F-1/2F vast RVS 200bar S540 8544.300

  • ERIKS:12735447
Image 1
Save to list

€1,142.40/ pieceexcl. VAT

€1,382.30incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.540
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
200 bar
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1/2
Size of inlet thread connection (inch)
3/8
With hose
No
Drum thread connection
Parallel ( G ) Female
Roll-up mechanism
Spring operated