RAASM

RAASM 9055040 waterhaspel zonder slang 3/8F-1/2F vast RVS 200bar S530 8543.300

  • ERIKS:12735446
Image 1
Save to list

€1,045.20/ pieceexcl. VAT

€1,264.69incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.540
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
200 bar
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Female
With hose
No
Size of drum thread connection (inch)
1/2
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
3/8