RAASM

RAASM 9052342 waterhaspel L=20m-Ø1 FOOD 1F-1M vast RVS 100bar S560 8563.204

  • ERIKS:12735422
Image 1
Save to list

€3,015.60/ pieceexcl. VAT

€3,648.88incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.560
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
100 bar
With hose
Yes
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Male
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1
Size of inlet thread connection (inch)
1
For hose inside diameter
25 mm