RAASM

RAASM 9052337 waterhaspel L=20m-Ø3/4 FOOD 1F-3/4M vast RVS 100bar S540 8543.202

  • ERIKS:12735417
Image 1
Save to list

€2,454.00/ pieceexcl. VAT

€2,969.34incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.540
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
100 bar
Inlet threaded connection
Parallel ( G ) Female
With hose
Yes
Size of drum thread connection (inch)
3/4
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Male
Size of inlet thread connection (inch)
1
For hose inside diameter
19 mm