RAASM

RAASM 9052327 waterhaspel 25m-Ø3/8 3/8F-3/8F zwenkbaar RVS S520 8522.352

  • ERIKS:12735410
Image 1
Save to list

€1,700.40/ pieceexcl. VAT

€2,057.48incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.520
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
400 bar
Size of drum thread connection (inch)
3/8
With hose
Yes
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Female
Roll-up mechanism
Spring operated
Size of inlet thread connection (inch)
3/8
For hose inside diameter
10 mm