RAASM

RAASM 9052324 waterhaspel zonder slang 3/8F-1/2F zwenkbaar RVS S520 8524.350

  • ERIKS:12735407
Image 1
Save to list

€1,160.40/ pieceexcl. VAT

€1,404.08incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.520
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
400 bar
Size of inlet thread connection (inch)
3/8
Drum thread connection
Parallel ( G ) Female
Size of drum thread connection (inch)
1/2
Inlet threaded connection
Parallel ( G ) Female
With hose
No
Roll-up mechanism
Spring operated