RAASM

RAASM 9052316 waterhaspel 17m-Ø5/16 3/8F-3/8F zwenkbaar RVS304 S380 8382.352

  • ERIKS:12735401
Image 1
Save to list

€1,010.40/ pieceexcl. VAT

€1,222.58incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.380
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
400 bar
Inlet threaded connection
Parallel ( G ) Female
Drum thread connection
Parallel ( G ) Female
With hose
Yes
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
3/8
Size of inlet thread connection (inch)
3/8
For hose inside diameter
8 mm