RAASM

RAASM 9052065 waterhaspel 25m-Ø3/8 3/8F-3/8F vast 400bar S530 8530.352

  • ERIKS:12735370
Image 1
Save to list

€1,081.20/ pieceexcl. VAT

€1,308.25incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.530
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
400 bar
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
3/8
Drum thread connection
Parallel ( G ) Female
With hose
Yes
Size of inlet thread connection (inch)
3/8
For hose inside diameter
10 mm