RAASM

RAASM 9052046 waterhaspel 1L=8m-Ø3/8 3/8F-3/8F zwenkbaar 200bar S420 8420.302

  • ERIKS:12735356
Image 1
Save to list

€760.80/ pieceexcl. VAT

€920.57incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.420
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
200 bar
Drum thread connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
3/8
With hose
Yes
Roll-up mechanism
Spring operated
Size of drum thread connection (inch)
3/8
Inlet threaded connection
Parallel ( G ) Female
For hose inside diameter
10 mm