RAASM

RAASM 9052044 waterhaspel zonder slang 3/8F-1/2F zwenkbaar 200bar S420 8420.300

  • ERIKS:12735354
Image 1
Save to list

€457.20/ pieceexcl. VAT

€553.21incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.420
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
200 bar
Size of drum thread connection (inch)
1/2
With hose
No
Size of inlet thread connection (inch)
3/8
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Female
Inlet threaded connection
Parallel ( G ) Female