

€619.20/ pieceexcl. VAT
€749.23incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | RAASM |
Series | S.380 |
Type | Hose reel |
Material | Painted steel |
Maximum operating pressure in bar | 200 bar |
Size of inlet thread connection (inch) | 3/8 |
With hose | Yes |
Inlet threaded connection | Parallel ( G ) Female |
Size of drum thread connection (inch) | 3/8 |
Drum thread connection | Parallel ( G ) Female |
Roll-up mechanism | Spring operated |
For hose inside diameter | 8 mm |