RAASM

RAASM 9052032 waterhaspel zonder slang 3/8F-1/2F vast 200bar S540 8540.300

  • ERIKS:12735346
Image 1
Save to list

€691.20/ pieceexcl. VAT

€836.35incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.540
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
200 bar
Size of drum thread connection (inch)
1/2
Size of inlet thread connection (inch)
3/8
Inlet threaded connection
Parallel ( G ) Female
Roll-up mechanism
Spring operated
With hose
No
Drum thread connection
Parallel ( G ) Female