RAASM

RAASM 9052020 waterhaspel zonder slang 3/8F-3/8F vast 200bar S390 8390.300

  • ERIKS:12735337
Image 1
Save to list

€439.20/ pieceexcl. VAT

€531.43incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.390
Type
Hose reel
Material
Painted steel
Maximum operating pressure in bar
200 bar
Inlet threaded connection
Parallel ( G ) Female
With hose
No
Size of drum thread connection (inch)
3/8
Roll-up mechanism
Spring operated
Drum thread connection
Parallel ( G ) Female
Size of inlet thread connection (inch)
3/8