RAASM

RAASM 9051095 waterhaspel 17m-Ø5/16 3/8F-3/8F zwenkbaar 200bar S380 8382.302

  • ERIKS:12735333
Image 1
Save to list

€873.60/ pieceexcl. VAT

€1,057.06incl. VAT

Estimated delivery date - 06/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
RAASM
Series
S.380
Type
Hose reel
Material
Stainless steel 304
Maximum operating pressure in bar
200 bar
Roll-up mechanism
Spring operated
Inlet threaded connection
Parallel ( G ) Female
Size of drum thread connection (inch)
3/8
Drum thread connection
Parallel ( G ) Female
With hose
Yes
Size of inlet thread connection (inch)
3/8
For hose inside diameter
8 mm